Conduit Body, Type LR, 3-1/2", Form 7, Grayloy Iron

Item #: 0373026

Cat #: APPLR97

UPC: 781381507035

$ 613.10 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type LR, FM7, 3-1/2", Grayloy Iron.

Overview

Conduit Body, Type LR, FM7, 3-1/2", Grayloy Iron.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381507035, APPLR97, APPAPPLR97

Specifications

Family / Style: Form 7
Material: Iron
Type: Type LR
Hub Diameter: 3 1/2 in
Family / Style: Form 7
Type: Type LR
Material: Iron
Hub Diameter: 3 1/2 in