Conduit Body, Type LL, 3-1/2", Form 7, Malleable Iron

Item #: 0373023

Cat #: APPLL97

UPC: 781381506915

$ 613.10 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type LL, FM7, 3-1/2", Grayloy Iron.

Overview

Conduit Body, Type LL, FM7, 3-1/2", Grayloy Iron.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381506915, APPLL97, APPAPPLL97

Specifications

Family / Style: Form 7
Material: Iron
Type: Type LL
Hub Diameter: 3 1/2 in
Family / Style: Form 7
Type: Type LL
Material: Iron
Hub Diameter: 3 1/2 in