Conduit Body With Cover/Gasket, Type T, Form 85, 2", Aluminum

Item #: 0372965

Cat #: T200ACGA

UPC: 781381826167

$ 242.74 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body With Cover/Gasket, Type T, Form 85, 2 Inch, Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body With Cover/Gasket, Type T, Form 85, 2 Inch, Aluminum, For Use With Rigid/IMC Conduit

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381826167, T200ACGA, APPT200ACGA

Specifications

Type: Type T
Material: Aluminum
Hub Diameter: 2 in
Type: Type T
Hub Diameter: 2 in
Material: Aluminum