Conduit Body With Cover/Gasket, Type LR, 2", Aluminum

Item #: 0372959

Cat #: LR200ACGA

UPC: 781381826105

$ 212.99 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body With Cover/Gasket, LR, 2 Inch, Aluminum

Overview

Conduit Body With Cover/Gasket, LR, 2 Inch, Aluminum

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381826105, LR200ACGA, APPLR200ACGA

Specifications

Type: Type LR
Material: Aluminum
Hub Diameter: 2 in
Type: Type LR
Hub Diameter: 2 in
Material: Aluminum