1-1/2 IN LL COND BODY ASSY AL

Item #: 0372952

Cat #: LL150ACGA

UPC: 781381826037

$ 133.76 EA
Company wide:
0 in stock
Documents & Guides
Form 85 UNILETS Type LL Conduit Outlet Body With Assembled Cover And Gasket, Hub Size: 1-1/2 IN, Form: 85, Length: 7.88 IN, Width: 3-1/2 IN, Material: Pressure Cast Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Thread

Overview

Form 85 UNILETS Type LL Conduit Outlet Body With Assembled Cover And Gasket, Hub Size: 1-1/2 IN, Form: 85, Length: 7.88 IN, Width: 3-1/2 IN, Material: Pressure Cast Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Thread

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381826037, LL150ACGA, APPLL150ACGA

Specifications

Type: Type LL
Material: Aluminum
Hub Diameter: 1 1/2 in
Type: Type LL
Hub Diameter: 1 1/2 in
Material: Aluminum