Conduit Body With Cover/Gasket, Type C, 1", Aluminum

Item #: 0372937

Cat #: C100ACGA

UPC: 781381826198

$ 79.63 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, C, Form 85, 1 Inch, Includes Cover and Gasket, Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body, C, Form 85, 1 Inch, Includes Cover and Gasket, Aluminum, For Use With Rigid/IMC Conduit

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381826198, C100ACGA, APPC100ACGA

Specifications

Type: Type C
Material: Aluminum
Hub Diameter: 1 in
Type: Type C
Hub Diameter: 1 in
Material: Aluminum