EMT Compression Connector, 3" Diameter, Malleable Iron/Zinc Plated

Item #: 0372924

Cat #: 7300UST

UPC: 687855050574

$ 510.16 EA
Company wide:
0 in stock
Documents & Guides
EMT Compression Connector, 3 Inch Diameter, Malleable Iron/Zinc Plated, For Use With EMT Conduit

Overview

EMT Compression Connector, 3 Inch Diameter, Malleable Iron/Zinc Plated, For Use With EMT Conduit

ETP 7000US Series Steel EMT Compression Connectors are used to ground and secure EMT raceways to boxes and enclosures.

Also known as: 687855050574, 7300UST, APP7300UST

Specifications

Diameter: 3 in
Material: Steel
Insulation: Insulated
Diameter: 3 in
Insulation: Insulated
Material: Steel