EMT Compression Connector, 3" Diameter, Steel/Zinc

Item #: 0372922

Cat #: 7300US

UPC: 687855050475

$ 323.98 EA
Company wide:
0 in stock
Documents & Guides
EMT Compression Connector, 3 Inch Diameter, Concrete Tight, Steel/Zinc Plated, For Use with EMT Conduit

Overview

EMT Compression Connector, 3 Inch Diameter, Concrete Tight, Steel/Zinc Plated, For Use with EMT Conduit

Appleton's 7000US Series ETP Steel EMT Compression Connectors are made in the USA, and are used to ground and secure EMT raceways to boxes and enclosures.

Also known as: 687855050475, 7300US, APP7300US

Specifications

Diameter: 3 in
Material: Steel
Insulation: Non-Insulated
Diameter: 3 in
Insulation: Non-Insulated
Material: Steel