
Compression Connector, 3-1/2" Diameter, Raintight, Steel/Zinc
Item #: 0372902
Cat #: 7350GSR
UPC: 687855876723
$ 102.55 EA
Company wide:
0
in stock
Documents & Guides
Compression Connector, 3-1/2 Inch Diameter, Raintight, Steel With Zinc Finish, For Use With EMT Conduit
Overview
Compression Connector, 3-1/2 Inch Diameter, Raintight, Steel With Zinc Finish, For Use With EMT Conduit
Appleton and O-Z/Gedney offer ETP raintight 7000GSR Series steel EMT compression connectors. They are used to ground and secure EMT raceways to boxes and enclosures in wet conditions. The 7000GSR Series have a male NPS threaded hub and are available with or without an insulated throat.
Also known as: 687855876723, 7350GSR, APP7350GSR
Features & Benefits
- Seams continuously welded and ground smooth
- Oil-resistant gasket and adhesive
- Captivated stainless steel cover screw threaded into sealed walls
- No holes or knockouts
- Screw-Cover Wiring Trough used for outdoor corrosive applications when frequent access is not needed. This Screw Cover Wiring Trough NEMA Type 4X, F8848SCSS item measures 8.00x8.00x48.00 inches with a material of SS304 finish Brushed.
Specifications
| Diameter: | 3 1/2 in |
| Material: | Steel |
| Finish: | Zinc |
| Insulation: | Non-Insulated |
| Diameter: | 3 1/2 in |
| Finish: | Zinc |
| Material: | Steel |
| Insulation: | Non-Insulated |