BUSS FWA-700A SEMI-COND FUSE 700A 1

Item #: 0372888

Cat #: FWA-700A

UPC: 051712795449

$ 447.41 EA
Company wide:
0 in stock
Documents & Guides
BUSSMANN FWA-700A

Overview

BUSSMANN FWA-700A
Also known as: 051712795449, FWA-700A, BUSFWA700A

Specifications

Mounting: Stud
Interrupt Rating DC: 100 kA, 200 kA
Mounting: Stud
Interrupt Rating DC: 100 kA, 200 kA