LTG INCAND ENCL & GSKTD FIXT

Item #: 0372881
Cat #: VP0B10G
UPC: 781381123228
$ 296.68 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Incandescent Light Fixture, Type Fixture with Outlet Box, Constructional Feature Weatherproof, Moisture Resistant, Corrosion Resistant, Lamp Type A23 Medium Base, Lamp Wattage 60 to 200 W, Hub Size 3/4 Inch, Housing Material Copper Free Aluminum, Housing Finish Epoxy Powder Coated, Globe Material Prismatic Glass, Globe Color Clear, Guard Material Pressure Cast Copper Free Aluminum, Guard Finish Epoxy Powder Coated, Mounting Ceiling, Enclosure Class I Div 2 Group A B C D, Approval UL 884/1589, CSA C22.2, Application Wet Location

Overview

Incandescent Light Fixture, Type Fixture with Outlet Box, Constructional Feature Weatherproof, Moisture Resistant, Corrosion Resistant, Lamp Type A23 Medium Base, Lamp Wattage 60 to 200 W, Hub Size 3/4 Inch, Housing Material Copper Free Aluminum, Housing Finish Epoxy Powder Coated, Globe Material Prismatic Glass, Globe Color Clear, Guard Material Pressure Cast Copper Free Aluminum, Guard Finish Epoxy Powder Coated, Mounting Ceiling, Enclosure Class I Div 2 Group A B C D, Approval UL 884/1589, CSA C22.2, Application Wet Location
Also known as: 781381123228, VP0B10G, APPVPOB10G

Specifications

Base: Medium Screw (E26)
Wattage: 200
Light Technology: Incandescent
Mounting: Ceiling
Base: Medium Screw (E26)
Light Technology: Incandescent
Wattage: 200
Mounting: Ceiling

Customer Reviews

No reviews for this product
(0)