Single Entry Power Conn Kit

Item #: 0372866

Cat #: JBS100A

UPC: 715629008978

$ 304.83 EA
Company wide:
3 in stock
Documents & Guides
Single Entry Power Connection Kit, Accommodates up to 6 AWG power wires.

Overview

Single Entry Power Connection Kit, Accommodates up to 6 AWG power wires.

nVent RAYCHEM JBS-100 is a junction box used to connect power to one nVent RAYCHEM BTV, QTVR, XTV, KTV or VPL industrial parallel heating cable. Offered in three versions, customized for local installation practices, each are also available with a power indicator.

Also known as: 715629008978, JBS100A, RCMJBS100A

Specifications

IP/NEMA Rating: IP66
Mounting: Pipe
Color: Black
IP/NEMA Rating: IP66
Color: Black
Mounting: Pipe