
$ 1327.04 EA
Company wide:
0
in stock
Documents & Guides
Liquidtight Flexible Conduit Connector and Wire Mesh, Trade Size 3 Inch, Connector Type 90 Deg, Connector Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Throat Type Insulated, Mesh Material Stainless Steel, Standard Package 1, Approval UL 514B, CSA C22.2, Used On Liquidtight Flexible Metal Conduit, Applicable Standard NEMA FB-1, Application Commercial, Size 10.13 Inch Dia, Thread Length 4.38 Inch
Overview
Liquidtight Flexible Conduit Connector and Wire Mesh, Trade Size 3 Inch, Connector Type 90 Deg, Connector Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Throat Type Insulated, Mesh Material Stainless Steel, Standard Package 1, Approval UL 514B, CSA C22.2, Used On Liquidtight Flexible Metal Conduit, Applicable Standard NEMA FB-1, Application Commercial, Size 10.13 Inch Dia, Thread Length 4.38 Inch
Also known as: 781381501439, STB90300SR, APPSTB90300SR
Specifications
No Specifications Available