1-1/4 IN LFMC CONN W/PG THD

Item #: 0372840

Cat #: PG125STB

UPC: 781381304481

$ 62.80 EA
Company wide:
0 in stock
Liquidtight Flexible Conduit Connector, Type Straight, Throat Type Nylon Insulated, Trade Size 1-1/4 Inch, Material Zinc Electroplated Steel, Standard Package 25, Approval UL 514B, CSA C22.2, Used On Liquidtight Flexible Metal Conduit, Size 2.31 Inch Dia, Thread Size 36 MM, Insulator Color Blue, Application Oiltight, Raintight, Wet Location

Overview

Liquidtight Flexible Conduit Connector, Type Straight, Throat Type Nylon Insulated, Trade Size 1-1/4 Inch, Material Zinc Electroplated Steel, Standard Package 25, Approval UL 514B, CSA C22.2, Used On Liquidtight Flexible Metal Conduit, Size 2.31 Inch Dia, Thread Size 36 MM, Insulator Color Blue, Application Oiltight, Raintight, Wet Location
Also known as: 781381304481, PG125STB, APPPG125STB

Specifications

Diameter: 1 1/4 in
Material: Steel
Diameter: 1 1/4 in
Material: Steel