3/4 IN LFMC CONN W/ISO THD

Item #: 0372806

Cat #: IS07525STB

UPC: 781381620468

$ 25.63 EA
Company wide:
0 in stock
ISO Metric Thread Straight Liquidtight Connector, Size: 3/4 IN, Connection: M25 Threaded X Compression, Material: Steel, Insulation: Green Nylon Insulator, Dimensions: 1.5 IN Length X 1.5 IN Height, Thread Length: 0.63 IN, Standard: UL 514B, E14814, CSA C22.2 No. 18.3, 65178, British Standard BS3643 Part 2, For Liquidtight Flexible Metal Conduit

Overview

ISO Metric Thread Straight Liquidtight Connector, Size: 3/4 IN, Connection: M25 Threaded X Compression, Material: Steel, Insulation: Green Nylon Insulator, Dimensions: 1.5 IN Length X 1.5 IN Height, Thread Length: 0.63 IN, Standard: UL 514B, E14814, CSA C22.2 No. 18.3, 65178, British Standard BS3643 Part 2, For Liquidtight Flexible Metal Conduit
Also known as: 781381620468, IS07525STB, APPIS07525STB

Specifications

Diameter: 3/4 in
Material: Steel
Diameter: 3/4 in
Material: Steel