Bath Light, 4 Light, 100W, Chrome

Item #: 0372794

Cat #: 4873-05

UPC: 785652487354

Call for price
Company wide:
0 in stock
Documents & Guides
Wall/Bath Light, Brookchester, Size: 20-1/2x7-1/4", 100W, 120V, 4 Lamps, Medium A, Material: Steel Body & Glass Shade.

Overview

Wall/Bath Light, Brookchester, Size: 20-1/2x7-1/4", 100W, 120V, 4 Lamps, Medium A, Material: Steel Body & Glass Shade.
Also known as: 785652487354, 4873-05, SEA487305

Specifications

Base: Medium Screw (E26)
Color: Chrome
Wattage: 100
Diameter: 23 1/2 in
Type: Bath/Wall Fixtures
Base: Medium Screw (E26)
Wattage: 100
Type: Bath/Wall Fixtures
Color: Chrome
Diameter: 23 1/2 in

Customer Reviews

No reviews for this product
(0)