3" Type LR Conduit Body, Aluminum, Form 85, for Rigid/IMC

Item #: 0372773

Cat #: APPLR300A

UPC: 781381118392

$ 312.98 EA
Company wide:
1 in stock
Documents & Guides
Conduit Body, Type: LR, FM85, Size: 3", Material: Pressure Cast Aluminum.

Overview

Conduit Body, Type: LR, FM85, Size: 3", Material: Pressure Cast Aluminum.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381118392, APPLR300A

Specifications

Type: Type LR
Material: Aluminum
Hub Diameter: 3 in
Type: Type LR
Hub Diameter: 3 in
Material: Aluminum