ETP™ Weatherproof Outlet Box, Metallic

Item #: 0372770
Cat #: WSM250
UPC: 687855030033
$ 31.07 EA
Company wide:
0 in stock
Documents & Guides
2-Gang, Weatherproof, Metallic, 2" Depth, (x3) 1/2" Hubs, Wiring Capacity: 18.3 Cubic Inches

Overview

2-Gang, Weatherproof, Metallic, 2" Depth, (x3) 1/2" Hubs, Wiring Capacity: 18.3 Cubic Inches
Also known as: 687855030033, WSM250, APPWSM250

Specifications

Material: Die Cast Aluminum
Knockout Diameter: 1/2 in
Gangs: 2
Color: Gray
Depth: 2 in
Material: Die Cast Aluminum
Gangs: 2
Depth: 2 in
Knockout Diameter: 1/2 in
Color: Gray

Customer Reviews

No reviews for this product
(0)