Weatherproof Outlet Box, Metallic

Item #: 0372769

Cat #: WSM210W

UPC: 687855877133

$ 60.21 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
2-Gang, Weatherproof, Metallic, 2.2" Depth, (x3) 1" Hubs, Wiring Capacity: 30.2 Cubic Inches, White

Overview

2-Gang, Weatherproof, Metallic, 2.2" Depth, (x3) 1" Hubs, Wiring Capacity: 30.2 Cubic Inches, White
Also known as: 687855877133, WSM210W, APPWSM210W

Specifications

Gangs: 2
Knockout Diameter: 1 in
Color: White
Depth: 2.200 in
Gangs: 2
Color: White
Knockout Diameter: 1 in
Depth: 2.200 in