Enclosed NEMA Lighting Contactor

Item #: 0372767

Cat #: ECL03B8A3A

UPC: 782114202357

$ 1598.60 EA
Company wide:
0 in stock
Documents & Guides
Enclosed NEMA Lighting Contactor, Non-combination, Electrically Held, 3-pole, 120 V/60 Hz, 110 V/50 Hz, 45 Mm, 20 Amp, NEMA Type 12, Dust-tight

Overview

Enclosed NEMA Lighting Contactor, Non-combination, Electrically Held, 3-pole, 120 V/60 Hz, 110 V/50 Hz, 45 Mm, 20 Amp, NEMA Type 12, Dust-tight
Also known as: 782114202357, ECL03B8A3A, CUTECL03B8A3A

Specifications

Volts AC Control: 110/120
Poles: 3
Mounting: Surface
Amps: 20
Volts AC: 600
Size: 45 mm
IP/NEMA Rating: NEMA 12
Volts AC Control: 110/120
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 3
Amps: 20
Size: 45 mm