Non-Metallic Weatherproof Outlet Box

Item #: 0372764

Cat #: WSM150GNM

UPC: 687855877010

$ 15.70 EA
Company wide:
0 in stock
Documents & Guides
Single-Gang, 2" Depth, Wiring Capacity: 16.3 Cubic Inch, (x3) 1/2" Hubs, Gray

Overview

Single-Gang, 2" Depth, Wiring Capacity: 16.3 Cubic Inch, (x3) 1/2" Hubs, Gray
Also known as: 687855877010, WSM150GNM, APPWSM150GNM

Specifications

Color: Gray
Depth: 2 in
Gangs: 1
Material: Non-Metallic
Cubic Inches: 18.300 in³
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Height: 4.560 in
Width: 3.060 in
Color: Gray
Gangs: 1
Cubic Inches: 18.300 in³
Number of Threaded Outlets: 3
Width: 3.060 in
Depth: 2 in
Material: Non-Metallic
Threaded Outlet Diameter: 1/2 in
Height: 4.560 in