Stainless Encl. 20.00x20.00x12

Item #: 0372742

Cat #: CSD202012WSS

UPC: 783510488802

$ 4174.33 EA
Company wide:
0 in stock
Wall-mount Type 4x Encl/window, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 20.00x20.00x12.00, Material/finish: Ss Type 304

Overview

Wall-mount Type 4x Encl/window, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 20.00x20.00x12.00, Material/finish: Ss Type 304

Wall-mount Type 4x Encl/window, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 20.00x20.00x12.00, Material/finish: Ss Type 304

Also known as: 783510488802, CSD202012WSS, HOFCSD202012WSS

Features & Benefits

  • Window pre-mounted in door of enclosure.
  • Minimum-width body flange provides maximum body opening
  • External formed 90-degree body flange
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for direct mounting or for optional external mounting brackets
  • Type 316 stainless steel hidden hinges promote clean aesthetic appearance
  • Corner formed doors are interchangeable and easily removed by pulling clip-style hinge pins
  • Quarter-turn latches furnished with flush slotted insert
  • Seamless foam-in-place gasket
  • Self-grounding latch system with double seal

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Height: 20 in
Width: 20 in
Depth: 12 in
Material: Stainless Steel 304
Finish: Brushed #4
IP/NEMA Rating: IP66, NEMA 4X
Width: 20 in
Material: Stainless Steel 304
Height: 20 in
Depth: 12 in
Finish: Brushed #4