Weatherproof Round Cover, (3) 1/2" Outlets, 4" Diameter, Universal Mount, Aluminum

Item #: 0372687

Cat #: WCR350B

UPC: 687855032143

$ 15.46 EA
Company wide:
0 in stock
Weatherproof Round Cover, (3) 1/2 Inch Threaded Outlet, 4 Inch Diameter, Universal Mount, Aluminum Die Cast, Bronze, Gasket and Mounting Hardware Included

Overview

Weatherproof Round Cover, (3) 1/2 Inch Threaded Outlet, 4 Inch Diameter, Universal Mount, Aluminum Die Cast, Bronze, Gasket and Mounting Hardware Included
Also known as: 687855032143, WCR350B, APPWCR350B

Specifications

Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Material: Aluminum
Number of Threaded Outlets: 3
Threaded Outlet Diameter: 1/2 in