Weatherproof Round Cover, (1) 1/2" Outlet, 4" Diameter, Universal Mount, Aluminum, Bronze

Item #: 0372683

Cat #: WCR150B

UPC: 687855032129

$ 11.90 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Round Cover, (1) 1/2 Inch Threaded Outlet, 4 Inch Diameter, Universal Mount, Aluminum Die Cast, Bronze, Gasket and Mounting Hardware Included

Overview

Weatherproof Round Cover, (1) 1/2 Inch Threaded Outlet, 4 Inch Diameter, Universal Mount, Aluminum Die Cast, Bronze, Gasket and Mounting Hardware Included
Also known as: 687855032129, WCR150B, APPWCR150B

Specifications

Height: 4.130 in
Mounting: Universal
Color: Bronze
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Height: 4.130 in
Color: Bronze
Threaded Outlet Diameter: 1/2 in
Mounting: Universal
Material: Aluminum Die Cast
Number of Threaded Outlets: 3