Weatherproof Cover With Photocell, 1 Gang, 120A, 300W, Universal Mount, Aluminum, Gray

Item #: 0372678

Cat #: WCE1

UPC: 687855031085

$ 90.37 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Cover With Photocell, 1 Gang, 120 Amp, 300 Watt, Universal Mount, Aluminum Die Cast, Gray, Gasket and Mounting Hardware Included

Overview

Weatherproof Cover With Photocell, 1 Gang, 120 Amp, 300 Watt, Universal Mount, Aluminum Die Cast, Gray, Gasket and Mounting Hardware Included
Also known as: 687855031085, WCE1, APPWCE1

Specifications

Color: Gray
Gangs: 1
Mounting: Universal
Material: Aluminum
Color: Gray
Mounting: Universal
Gangs: 1
Material: Aluminum