Weatherproof Cover, 1 Gang, Blank, Universal Mount, Aluminum, Gray

Item #: 0372670

Cat #: WCB14

UPC: 687855030897

$ 6.88 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Cover, 1 Gang, Blank, Four Screw Universal Mount, Aluminum Die Cast, Gray, Gasket and Mounting Hardware Included

Overview

Weatherproof Cover, 1 Gang, Blank, Four Screw Universal Mount, Aluminum Die Cast, Gray, Gasket and Mounting Hardware Included

Appleton weatherproof boxes, bodies, covers, and accessories are engineered for dependable performance in wet, damp, and demanding industrial or commercial environments. The product line includes heavy-duty metallic and non-metallic FS/FD cast boxes, junction and pull boxes, extension rings, blank covers, receptacle covers, switch and push button covers, and essential sealing accessories. Built with durable die-cast or cast-hub construction, these solutions help protect electrical connections from moisture, dust, and dirt while supporting secure, code-compliant installations. Specialized gaskets, threaded hubs, and weather-sealed cover options make Appleton products ideal for preserving enclosure integrity in exposed locations.

Also known as: 687855030897, WCB14, APPWCB14

Specifications

Color: Gray
Gangs: 1
Mounting: Universal
Width: 2.760 in
Material: Aluminum Die Cast
Height: 4.510 in
Color: Gray
Mounting: Universal
Material: Aluminum Die Cast
Gangs: 1
Width: 2.760 in
Height: 4.510 in