1 Light Post Lantern, Black

Item #: 0372647

Cat #: P5482-31

UPC: 785247548224

$ 274.50 EA
Company wide:
0 in stock
One Light Post Lantern, Hexagonal Framework, Vine Inspired Scrolls, Etched Flat Glass Panels, Black Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***

Overview

One Light Post Lantern, Hexagonal Framework, Vine Inspired Scrolls, Etched Flat Glass Panels, Black Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***

The Welbourne collection features hexagonal framework with vine inspired scrolls and clear beveled glass panels. Cast aluminum construction with durable powder coat finish. One-light post lantern. Textured Black finish.

Also known as: 785247548224, P5482-31, PROP548231

Specifications

Base: Medium Screw (E26)
Mounting: Post
Color: Black
Standards: California Proposition 65
Light Technology: LED, Incandescent
Base: Medium Screw (E26)
Color: Black
Light Technology: LED, Incandescent
Mounting: Post
Standards: California Proposition 65