4" Ceiling Fan Box, Saddle Type, Depth: 1/2", Non-Metallic

Item #: 0372638

Cat #: 9373-FR

UPC: 085339782544

$ 9.60 EA
Company wide:
206 in stock
Documents & Guides
4" Diameter, Ceiling/Fixture Saddle Box, Non-Metallic. Depth: 6",Base Depth: 1/2" Cubic Inches: 16.5". Fan Weight: 70 lbs. Fixture Weight: 110 lbs.

Overview

4" Diameter, Ceiling/Fixture Saddle Box, Non-Metallic. Depth: 6",Base Depth: 1/2" Cubic Inches: 16.5". Fan Weight: 70 lbs. Fixture Weight: 110 lbs.

1/2" deep base with side cube wiring capacity, fan/fixture screws for joist mounting

Also known as: 085339782544, 9373-FR, ALL9373FR

Specifications

Depth: 6 in
Diameter: 4 in
Mounting: Saddle
Cubic Inches: 16.500 in³
Depth: 6 in
Mounting: Saddle
Diameter: 4 in
Cubic Inches: 16.500 in³