
Instrumentation Enclosure, Type 4, 150mm x 150mm x 120mm, Steel
Item #: 0372633
Cat #: LSC151512
UPC: 783510610302
$ 144.90 EA
Company wide:
0
in stock
Documents & Guides
Instrumentaton Enclosure, Type 4, Screw Cover, 150mm x 150mm x 120mm, Steel/Gray Powder Coat
Overview
Instrumentaton Enclosure, Type 4, Screw Cover, 150mm x 150mm x 120mm, Steel/Gray Powder Coat
Aesthetic styling, with an attractive, durable light-gray finish, makes InLine Enclosures an excellent choice when style and functionality are important. InLine Enclosures have an outward formed flange to prevent contaminants from entering the enclosure and are available in three versions: window door, hinged solid door and solid screw cover.
Also known as: 783510610302, LSC151512, HOFLSC151512
Features & Benefits
- Metric dimensions
- 16 gauge steel
- Seams continuously welded and ground smooth
- External formed body flange channels away liquids
- Large perimeter body opening
- Mounting holes in back of body for direct mounting or optional external mounting brackets
- Seamless foam-in-place gasket
- Grounding stud on the body
- Bonding provision on the door
- Hardware kit includes panel mounting screws, grounding hardware and sealing washers for wall-mounting holes
Specifications
| IP/NEMA Rating: | IP66, NEMA 3, NEMA 4 |
| Depth: | 120 mm |
| Mounting: | Surface |
| Width: | 150 mm |
| Height: | 150 mm |
| Material: | Steel |
| IP/NEMA Rating: | IP66, NEMA 3, NEMA 4 |
| Mounting: | Surface |
| Height: | 150 mm |
| Depth: | 120 mm |
| Width: | 150 mm |
| Material: | Steel |