Liquidtight Connector, 45 Degree, 1", Insulated, Malleable Iron

Item #: 0372629

Cat #: 4QS-4100T

UPC: 687855120734

Company wide:
0 in stock
Documents & Guides
Liquidtight Connector, 45 Degree, Diameter 1 Inch, Insulated, Malleable Iron With Zinc Finish, For Use With Liquidtight Flexible Metal Conduit

Overview

Liquidtight Connector, 45 Degree, Diameter 1 Inch, Insulated, Malleable Iron With Zinc Finish, For Use With Liquidtight Flexible Metal Conduit

4QS liquidtight connectors and liquidtight flexible metallic conduit are used in applications where conditions of installation, operation or maintenance require flexibility or protection from liquids, vapors or solids. Examples include machine tool building, motor and transformer terminations, robotics assembly and HVAC equipment installation.

Also known as: 687855120734, 4QS-4100T, APP4QS4100T

Specifications

Material: Malleable Iron
Diameter: 1 in
Finish: Zinc
Material: Malleable Iron
Finish: Zinc
Diameter: 1 in