Liquidtight Connector, Straight, 1", Steel/Zinc

Item #: 0372615

Cat #: 4QS-100

UPC: 687855120581

Company wide:
0 in stock
Liquidtight Connector, Straight, 1 Inch, Steel With Zinc Finish, For Use With Liquidtight Flexible Metallic Conduit

Overview

Liquidtight Connector, Straight, 1 Inch, Steel With Zinc Finish, For Use With Liquidtight Flexible Metallic Conduit

4QS liquidtight connectors and liquidtight flexible metallic conduit are used in applications where conditions of installation, operation or maintenance require flexibility or protection from liquids, vapors or solids such as: machine tool building, motor and transformer terminations, robotics assembly, air conditioning equipment installation and Class I, Division 2 wiring.

Also known as: 687855120581, 4QS-100, APP4QS100

Specifications

Diameter: 1 in
Material: Steel
Finish: Zinc
Diameter: 1 in
Finish: Zinc
Material: Steel