STACKLIGHT ALARM INTERMITTENT 110/125V

Item #: 0372586

Cat #: E26BPV4

UPC: 782114124123

Company wide:
0 in stock
Documents & Guides
E26, Stacklight Accessory, Stacklights, 120V, Intermittent

Overview

E26, Stacklight Accessory, Stacklights, 120V, Intermittent

Eaton's E26 stacklight is a modular unit system that provides illuminated and audible status indication in all directions

Also known as: 782114124123, E26BPV4, CUTE26BPV4

Specifications

Volts DC: 120
Mounting: Device
Volts AC: 120
Color: Black
Range: 64 - 90 dB
Volts DC: 120
Volts AC: 120
Range: 64 - 90 dB
Mounting: Device
Color: Black