Stacklight Renewal Part

Item #: 0372584

Cat #: E26S22

UPC: 782114119105

Company wide:
0 in stock
Documents & Guides
Led, Green, Cluster, Steady, 120 Vac/vdc, Used With LED Stacklight Light Modules

Overview

Led, Green, Cluster, Steady, 120 Vac/vdc, Used With LED Stacklight Light Modules
Also known as: 782114119105, E26S22, CUTE26S22

Specifications

Volts DC: 120
Color: Green
Volts AC: 120
Light Technology: LED
Volts DC: 120
Volts AC: 120
Color: Green
Light Technology: LED