EGS 4S34P 4 SQ BOX ASSEMBLY W/GRND

Item #: 0372562

Cat #: 4S34P

UPC: 687855002078

$ 38.47 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
APP 4S34P 4 SQ BOX ASSEMBLY W

Overview

APP 4S34P 4 SQ BOX ASSEMBLY W
Also known as: 687855002078, 4S34P, APP4S34P

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 21 in³
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Cubic Inches: 21 in³
Mounting: Screw On, Nail On
Depth: 1 1/2 in