
4" Square Box With Flex Clamps, Drawn, 2-1/8" Depth, 1/2 and 21/32" Knockouts, Steel
Item #: 0372552
Cat #: 4SXD
UPC: 687855510832
$ 55.03 EA
Company wide:
0
in stock
Documents & Guides
4 Inch Square Box With AC/MC/Flex Clamps, Drawn, 2-1/8 Inch Depth, Side Knockouts: (6) 1/2 Inch, End Knockouts: (4) 21/32 Inch, Bottom Knockouts: (1) 1/2 Inch, 30.300 Cubic Inches, Steel
Overview
4 Inch Square Box With AC/MC/Flex Clamps, Drawn, 2-1/8 Inch Depth, Side Knockouts: (6) 1/2 Inch, End Knockouts: (4) 21/32 Inch, Bottom Knockouts: (1) 1/2 Inch, 30.300 Cubic Inches, Steel
Appleton's 4 inch square boxes are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855510832, 4SXD, APP4SXD
Features & Benefits
- Listed for Ordinary Locations
- Manufacturered from Pre-galvanized Steel
- Use in Fire-Rated Assemblies
- UL Listed
Specifications
| Knockout Diameter: | 1/2 in, 21/32 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Type: | Drawn |
| Depth: | 2 1/8 in |
| Cubic Inches: | 30.300 in³ |
| Number of Knockouts: | 11 |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in, 21/32 in |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Number of Knockouts: | 11 |
| Mounting: | Screw On, Nail On |
| Type: | Drawn |
| Cubic Inches: | 30.300 in³ |
| Knockouts: | Yes |