EGS 4SROB-EK BOX 4 IN SQ 1-1/2 DEEP

Item #: 0372538

Cat #: 4SR0BEK

UPC: 687855771318

$ 39.55 EA
Company wide:
0 in stock
Documents & Guides
APP 4SR0BEK BOX 4" SQ 1-1/2 D

Overview

APP 4SR0BEK BOX 4" SQ 1-1/2 D
Also known as: 687855771318, 4SR0BEK, APP4SR0BEK

Specifications

Mounting: Bracket, Screw On, Nail On
Material: Steel
Depth: 1 1/2 in
Mounting: Bracket, Screw On, Nail On
Depth: 1 1/2 in
Material: Steel