
4" Square Box, Welded, Metallic, 2-1/8" Deep
Item #: 0372524
Cat #: 4SDSPLRD
UPC: 687855001934
$ 87.91 EA
Company wide:
0
in stock
Documents & Guides
4 Inch Square Box, Welded, Metallic, 2-1/8 Inch, Side Knockouts (8) 1/2 Inch and (4) 3/4 Inch, Bottom Knockouts (3) 1/2 Inch and (2) 3/4 Inch. 30.3 Cubic Inches, Red
Overview
4 Inch Square Box, Welded, Metallic, 2-1/8 Inch, Side Knockouts (8) 1/2 Inch and (4) 3/4 Inch, Bottom Knockouts (3) 1/2 Inch and (2) 3/4 Inch. 30.3 Cubic Inches, Red
Also known as: 687855001934, 4SDSPLRD, APP4SDSPLRD
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 30.300 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 30.300 in³ |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/8 in |