Industrial Multimeter

Item #: 0372520

Cat #: FLUKE-83-5

UPC: 095969245258

$ 539.99 EA
Company wide:
0 in stock
Documents & Guides
Fluke 83-5 Handheld Ana/dig dmm

Overview

Fluke 83-5 Handheld Ana/dig dmm

The Best Techs Use the Best Tools Industrial electricians around the world trust the Fluke 83V Industrial Multimeter from the control room to the plant floor. With its accuracy and troubleshooting capabilities, the Fluke 83V Industrial Multimeter works when you need it, even in loud, high energy, and high altitude locations. Identify Complex Signal Problems Fast When productivity is on the line and you need to solve problems fast, the Fluke 83V delivers the accuracy and advanced troubleshooting capabilities you need.

Also known as: 095969245258, FLUKE-83-5, FLUFLUKE835

Specifications

Type: Receptacle, Commercial Grade, Dual Voltage, Duplex, Self-Grounding
Color: Brown
Volts AC: 120
Amps: 15
Standards: California Proposition 65
Type: Receptacle, Commercial Grade, Dual Voltage, Duplex, Self-Grounding
Volts AC: 120
Standards: California Proposition 65
Color: Brown
Amps: 15