Duplex Recepacle, 15A, 125V, Slim Body, Ivory

Item #: 0372454
Cat #: 5262-SI
UPC: 078477141113
$ 10.36 EA
Company wide:
123 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Slim Body Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Contractor Pack, Side Wired, Steel Strap - Ivory.

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Slim Body Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Contractor Pack, Side Wired, Steel Strap - Ivory.
15-Amp, 125 Volt, Industrial Heavy Duty Grade, Duplex Receptacle, Straight Blade, Self Grounding, Contractor Pack, Ivory
Also known as: 078477141113, 5262-SI, LEV5262SI

Specifications

Type: Receptacle, Industrial Grade, Duplex, Self-Grounding
Volts AC: 120
Amps: 15
Material: Thermoplastic, Nylon
Color: Ivory
NEMA Configuration: 5-15R
Type: Receptacle, Industrial Grade, Duplex, Self-Grounding
Amps: 15
Color: Ivory
Volts AC: 120
Material: Thermoplastic, Nylon
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)