Ser Entrance Flashings, 2-1/2 - 3-1/2"

Item #: 0372435

Cat #: 1071N

UPC: 687855320714

$ 57.69 EA
Company wide:
0 in stock
Documents & Guides
Neer Service Entrance Flashings, Size: 2-1/2 to 3-1/2 Inches, Neoprene

Overview

Neer Service Entrance Flashings, Size: 2-1/2 to 3-1/2 Inches, Neoprene

NEER Service Entrance Flashings are available in steel or neoprene and used to provide a watertight connection between the roof line and ventilation pipes.

Also known as: 687855320714, 1071N, APP1071N

Specifications

Size: 3 in, 3 1/2 in, 2 1/2 in
Material: Neoprene
Size: 3 in, 3 1/2 in, 2 1/2 in
Material: Neoprene