Service Entrance Flashings, 2" Conduit Opening, Neoprene

Item #: 0372433

Cat #: 1070N

UPC: 687855320707

$ 48.60 EA
Company wide:
0 in stock
Documents & Guides
Service Entrance Flashings, 2 Inch Conduit Opening, 9 x 11.500 Inch, Neoprene

Overview

Service Entrance Flashings, 2 Inch Conduit Opening, 9 x 11.500 Inch, Neoprene

NEER Service Entrance Flashings are available in steel or neoprene and used to provide a watertight connection between the roof line and ventilation pipes.

Also known as: 687855320707, 1070N, APP1070N

Specifications

Material: Neoprene
Size: 2 in
Width: 9 in
Height: 11.500 in
Material: Neoprene
Width: 9 in
Size: 2 in
Height: 11.500 in