Reducing Washer, 2 x 3/4", Steel

Item #: 0372413

Cat #: RWN514

UPC: 687855949267

$ 2.69 EA
Company wide:
0 in stock
Documents & Guides
Reducing Washer, 2 x 3/4 Inch, Steel

Overview

Reducing Washer, 2 x 3/4 Inch, Steel

Appleton Type RW steel reducing washers are used to reduce the size of a knockout or slip hole in a sheet metal enclosure to a smaller trade size.

Also known as: 687855949267, RWN514, APPRWN514

Specifications

Diameter: 3/4 in, 2 in
Material: Steel
Diameter: 3/4 in, 2 in
Material: Steel