Reducing Washer, 1-1/2 x 1", Steel

Item #: 0372409

Cat #: RWN511

UPC: 687855949236

$ 1.79 EA
Company wide:
0 in stock
Documents & Guides
Reducing Washer, 1-1/2 x 1 Inch, Steel

Overview

Reducing Washer, 1-1/2 x 1 Inch, Steel

Appleton Type RW steel reducing washers are used to reduce the size of a knockout or slip hole in a sheet metal enclosure to a smaller trade size.

Also known as: 687855949236, RWN511, APPRWN511

Specifications

Diameter: 1 1/2 in, 1 in
Material: Steel
Diameter: 1 1/2 in, 1 in
Material: Steel