One-Hole Strap, 4", Steel, For Use With Rigid/IMC Conduit

Item #: 0372385

Cat #: CL400

UPC: 781381194655

$ 26.49 EA
Company wide:
0 in stock
Documents & Guides
One-Hole Strap, 4", Zinc Plated Steel, For Use With Rigid/IMC Conduit

Overview

One-Hole Strap, 4", Zinc Plated Steel, For Use With Rigid/IMC Conduit
Also known as: 781381194655, CL400, APPCL400

Specifications

Mounting: 1-Hole
Material: Steel
Diameter: 4 in
Mounting: 1-Hole
Diameter: 4 in
Material: Steel