Conduit Bushing, Insulating, 6", Threaded, Plastic

Item #: 0372367

Cat #: PB1200D

UPC: 687855152001

Company wide:
0 in stock
Documents & Guides
Conduit Bushing, Insulating, 6 Inch Diameter, Threaded, Plastic, Rated 105 Degrees Celsius, For Use With Rigid/IMC Conduit

Overview

Conduit Bushing, Insulating, 6 Inch Diameter, Threaded, Plastic, Rated 105 Degrees Celsius, For Use With Rigid/IMC Conduit

Threaded plastic bushings are used at the end of threaded conduit, or conduit connector, to provide smooth well rounded bearing surface for wires or cables as required by the National Electrical Code

Also known as: 687855152001, PB1200D, APPPB1200D

Specifications

Material: Plastic
Diameter: 6 in
Material: Plastic
Diameter: 6 in