Conduit Locknut, 2" Diameter, Zinc Die Cast

Item #: 0372363

Cat #: L600D

UPC: 687855350223

$ 4.14 EA
Company wide:
0 in stock
Documents & Guides
Conduit Locknut, 2 Inch Diameter, Threaded, Zinc Die Cast, For Use With Rigid/IMC Conduit

Overview

Conduit Locknut, 2 Inch Diameter, Threaded, Zinc Die Cast, For Use With Rigid/IMC Conduit

Neer standard conduit locknuts are used for securing conduit or connectors with tapered or straight thread to a knockout or unthreaded slip hole.

Also known as: 687855350223, L600D, APPL600D

Specifications

Diameter: 2 in
Diameter: 2 in