Conduit Locknut, 1" Diameter, Zinc Die Cast

Item #: 0372362

Cat #: L300D

UPC: 687855400355

$ 1.32 EA
Company wide:
0 in stock
Documents & Guides
Conduit Locknut, 1 Inch Diameter, Threaded, Zinc Die Cast, For Use With Rigid/IMC Conduit

Overview

Conduit Locknut, 1 Inch Diameter, Threaded, Zinc Die Cast, For Use With Rigid/IMC Conduit

Neer standard conduit locknuts are used for securing conduit or connectors with tapered or straight thread to a knockout or unthreaded slip hole.

Also known as: 687855400355, L300D, APPL300D

Specifications

Diameter: 1 in
Diameter: 1 in