Conduit Locknut, 4" Diameter, Zinc Die Cast

Item #: 0372361

Cat #: L1000D

UPC: 687855105298

$ 23.47 EA
Company wide:
0 in stock
Documents & Guides
Conduit Locknut, 4 Inch Diameter, Threaded, Zinc Die Cast, For Use With Rigid/IMC Conduit

Overview

Conduit Locknut, 4 Inch Diameter, Threaded, Zinc Die Cast, For Use With Rigid/IMC Conduit

Neer standard conduit locknuts are used for securing conduit or connectors with tapered or straight thread to a knockout or unthreaded slip hole.

Also known as: 687855105298, L1000D, APPL1000D

Specifications

Diameter: 4 in
Diameter: 4 in