Locknut, Type: Bonding, Size: 3/4", Material/Finish: Steel/Zinc

Item #: 0372348

Cat #: GL200D

UPC: 687855162758

$ 5.58 EA
Company wide:
0 in stock
Documents & Guides
Locknut, Type: Bonding, Size: 3/4 Inch, Material/Finish: Steel/Zinc

Overview

Locknut, Type: Bonding, Size: 3/4 Inch, Material/Finish: Steel/Zinc
Also known as: 687855162758, GL200D, APPGL200D

Specifications

Diameter: 1 in
Material: Steel
Finish: Zinc
Diameter: 1 in
Finish: Zinc
Material: Steel