Grounding Locknut, 4", Steel/Zinc

Item #: 0372347

Cat #: GL1000D

UPC: 687855170753

$ 64.21 EA
Company wide:
0 in stock
Documents & Guides
Grounding Locknut, 4 Inch, Steel/Zinc

Overview

Grounding Locknut, 4 Inch, Steel/Zinc
Also known as: 687855170753, GL1000D, APPGL1000D

Specifications

Material: Steel
Diameter: 4 in
Material: Steel
Diameter: 4 in